Learn More
Description
- Single use hygiene gowns protect the working environment from particles coming from the body of the operator (dander, hair, sweating ...)
- They are suitable to HACCP procedures.
- They allow the operator to protect himself from the risks of soiling related to the activity he carries out.
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 1149-5 |
| Size | 2X-Large |
| Packaging Type | Individual, Bag |
| No. of Pockets | 2 |
| Gender | Unisex |
| For Use With (Application) | Category 1 Personal Protective Equipment |
| Product Type | General Purpose Gown |
| Construction | Made in China |
| Material | Polypropylene |
| Color | Blue |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.