Learn More
Description
- The Pocketless Hygiene gown protects the working environment from particles coming from the body of the operator
- Allows the user to be protected from the risks of soiling related to the activity being carried out
- Pleasant and light, polypropylene fabric is extremely breathable
- Collared model without flap and elasticated at the wrists
Specifications
Specifications
| No. of Pockets | None |
| Gender | Unisex |
| For Use With (Application) | Category 1 Personal Protective Equipment |
| Packaging Type | Individual, Bag |
| Size | 2X-Large |
| Construction | Made in China |
| Product Type | Hygiene Gown |
| Material | Polypropylene |
| Color | Red |
| Closure Type | Press Studs |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.