Learn More
Description
- Hygiene Classic Polypropylene Coveralls protect the working environment from particles coming from the body of the operator
- Protects the operator from the risks of soiling related to their purpose for use
- Polypropylene fabric is light, and breathable
- Elasticated at cuffs, waist, and ankles
- Individually packaged for controlled hygiene and distribution
- Category 1 Personal Protective Equipment
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | 2X-Large |
| Gender | Unisex |
| Material | Polypropylene |
| Color | Blue |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.