Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medicom™ Hopen™ SafeFeet™ SkidGuard™ Shoe Covers

Catalog No. 19910527 Shop All Medicom Products
Change view
Click to view available options
Color:
White
White, Blue
White, Green
White, Pink
White, Yellow
Size:
2X-Large
40 cm x 160 cm
42 cm x 230 cm
Packaging Type:
Bagged
Dispenser Box
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Packaging Type
19-910-527 White 40 cm x 160 cm Bagged
19-910-522 White 40 cm x 160 cm Dispenser Box
19-910-530 White 2X-Large Bagged
19-910-531 White 42 cm x 230 cm Dispenser Box
19-910-526 White, Blue 40 cm x 160 cm Bagged
19-910-521 White, Blue 40 cm x 160 cm Dispenser Box
19-910-525 White, Green 40 cm x 160 cm Bagged
19-910-520 White, Green 40 cm x 160 cm Dispenser Box
19-910-528 White, Pink 40 cm x 160 cm Bagged
19-910-523 White, Pink 40 cm x 160 cm Dispenser Box
19-910-529 White, Yellow 40 cm x 160 cm Bagged
19-910-524 White, Yellow 40 cm x 160 cm Dispenser Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 19-910-527 Supplier Medicom™ Supplier No. 11.007
This item is not returnable. View return policy

Medicom™ Hopen™ SafeFeet™ SkidGuard™ Shoe Covers with comfortable, microporous soles offer optimal protection

  • Polypropylene (PP) shoecovers with Polyethylene (PE) plastic-coated sole prevent users from slipping and ensures a long product life
  • Shoe covers have the ability to face the risk of abrasion on rough floors without tearing
  • Adaptable to the different morphologies of all types of shoes
  • Available in multiple colors, providing the ability of color code tracking
  • Due to its large size and height, this model fits perfectly to all types of safety shoes

Specifications

Size 40 cm x 160 cm
Material Polypropylene
Coating Polyethylene
Color White
Disposable Single-use
Sterility Non-sterile
Sole Type Non-skid
Packaging Type Bagged
Resistance Abrasion
Product Type Shoe Covers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.