Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medicom™ Hopen™ Simple White Coveralls

Catalog No. 19910595 Shop All Medicom Products
Change view
Click to view available options
Neck Style:
Collared
Hooded
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Thickness:
30 g/m2
40 g/m2
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Neck Style Size Thickness
19-910-595 Hooded X-Large 40 g/m2
19-910-612 Collared Medium 40 g/m2
19-910-613 Collared Large 40 g/m2
19-910-614 Collared X-Large 40 g/m2
19-910-615 Collared 2X-Large 40 g/m2
19-910-616 Collared 3X-Large 40 g/m2
19-910-598 Hooded Large 30 g/m2
19-910-599 Hooded X-Large 30 g/m2
19-910-600 Hooded 2X-Large 30 g/m2
19-910-594 Hooded Large 40 g/m2
19-910-596 Hooded 2X-Large 40 g/m2
19-910-597 Hooded 3X-Large 40 g/m2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 19-910-595 Supplier Medicom™ Supplier No. 40.001/04
This item is not returnable. View return policy

Medicom™ Hopen™ Simple White Coveralls available in a variety of sizes, and styles to fit every need

  • Single use, white coveralls can be used for a wide variety of industrial needs
  • Individually packaged for hygiene, and controlled distribution purposes
  • Suitable to HACCP procedures

Specifications

Product Type Cleanroom Coveralls
Size X-Large
Gender Unisex
Material Polypropylene
Color White
Disposable Single-use
Waist Style Elastic
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Elastic
Closure Type Zipper
Seam Type Stitched
Sterility Non-sterile
Certifications/Compliance Manufactured under an ISO 9001 Certified Quality System
No. of Pockets None
Thickness 40 g/m2
For Use With (Application) Controlled Environments
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.