Learn More
Description
- This Zipper-Closure Hygiene Gown protects the operator from work-related contamination
- Also protects against sensitive products and processes that could be contaminated in a protected atmosphere
- Pleasant and light, polypropylene fabric is breathable
- Individually packaged for controlled hygiene and distribution
- Without pockets to prevent falling objects
Specifications
Specifications
| Construction | Made in China |
| Packaging Type | Individual, Bag |
| No. of Pockets | None |
| Size | X-Large |
| For Use With (Application) | Category 1 Personal Protective Equipment |
| Gender | Unisex |
| Product Type | General Purpose Gown |
| Material | Polypropylene |
| Color | Blue |
| Closure Type | Zipper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.