Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Horizontal Tube for Uprights

Catalog No. 84740249
Change view
Click to view available options
Width (Metric):
720 mm
870 mm
1170 mm
1470 mm
1776 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
84-740-249 720 mm
84-010-449 870 mm
85-465-449 1470 mm
85-465-549 1170 mm
85-465-749 1776 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 84-740-249 Supplier Treston™ Supplier No. 84740249
Add to Cart
Add to Cart

Use with slotted upright tubes, and corner/T straight brackets. Horizontal tubes connect slotted uprights for additional support.

  • Horizontal tube compatible with Treston uprights
  • Use with slotted upright tubes and corner/T straight brackets
  • Horizontal tubes connect slotted uprights for additional support
  • Complete slotted upright kits available

Specifications

Depth (Metric) 60 mm
Quantity 1 Ea.
Back Style Open
With Casters No
Depth (English) 2.36 in.
Length (English) 28.34 in.
Width (English) 28.34 in.
Warranty 5 years
Width (Metric) 720 mm
Height (English) 2.36 in.
Length (Metric) 720 mm
Surface Coating Epoxy powder coat
Height (Metric) 60 mm
Includes Horizontal tube
For Use With (Application) Laboratories
Increments 1 in.
Finish Epoxy powder coat
For Use With (Equipment) Treston Workstations
Autoclavable Not Autoclavable
Description Horizontal tube for uprights, M30
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.