Learn More
Treston™ Horizontal Tube for Uprights
Description
- Horizontal tube compatible with Treston uprights
- Use with slotted upright tubes and corner/T straight brackets
- Horizontal tubes connect slotted uprights for additional support
- Complete slotted upright kits available
Specifications
Specifications
| Back Style | Open |
| Width (Metric) | 1170 mm |
| Quantity | 1 Ea. |
| With Casters | No |
| Length (English) | 46.06 in. |
| Height (English) | 1.18 in. |
| Includes | Horizontal tube |
| Width (English) | 46.06 in. |
| Warranty | 5 years |
| Length (Metric) | 1170 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.