Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Horseshoe Magnets
SCI_ED

Catalog No. p-3594660 Shop All Eisco Products
Change view
Click to view available options
Height (English):
0.1 in.
1.57 in.
Length (English):
0.1 in.
8.6 in.
Weight (English):
0.2 lb.
3.5 lb.
Width (English):
0.1 in.
5.9 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Length (English) Weight (English) Width (English)
S95963 1.57 in. 8.6 in. 3.5 lb. 5.9 in.
S95962 0.1 in. 0.1 in. 0.2 lb. 0.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S95963 Supplier Eisco™ Supplier No. PH0780D
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Chrome steel, with keepers.

Dimensions are nominal.

Specifications

Material Chrome Steel
Shape Horseshoe
Grade 9 to 12
Product Type Magnet
Height (English) 1.57 in.
Includes Keepers
Height (Metric) 4 cm
Length (English) 8.6 in.
Length (Metric) 22 cm
Weight (Metric) 1.59 kg
Width (English) 5.9 in.
Weight (English) 3.5 lb.
Width (Metric) 15 cm
Dimensions (L x W x H) 8.6 x 5.9 x 1.57 in. (22 x 15 x 4 cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.