Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Hospital Standard Cotton Swab

Catalog No. 22029683
Change view
Click to view available options
Length (English):
3in.
6 in.
6in.
Quantity:
10,000/Cs.
1000/Cs.
2000/Cs.
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Quantity Sterility
22-029-683 6in. 2000/Cs. Sterile
22-029-684 3in. 10,000/Cs. Non-sterile
22-029-686 6 in. 10,000/Cs. Non-sterile
22-029-681 6in. 1000/Cs. Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-029-683 Supplier Puritan™ Supplier No. 25806 2WC HOSPITAL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Puritan™ Hospital Standard Cotton Swab is an economy grade, cotton-tipped applicator with a wooden handle

For use with:

  • Medical - Cleaning wounds, Applying medicines, salves and dressings
  • Cosmetic/tattoos
  • Industrial - Cleaning machinery and instruments

Specifications

No. per Pack 10 boxes of 100 wrapped packages; 2 per pkg = 2,000/cs
Quantity 2000/Cs.
Length (Metric) 15.24 cm
Length (English) 6in.
Sterility Sterile
Handle Material Wood
Tip Material Cotton
Tip Type Standard
Diameter (English) Tip 0.188 in.
Product Type Cotton Swab
Diameter (Metric) Tip 4.77 mm
For Use With (Application) Patient and wound care; First Aid Kit component; Health and Beauty - waxing or applying salves; Removing particulates and residues from machinery or surfaces; General cleaning
Grade Economy
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.