Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hot Plate Stirrer with Aluminum Top, Ambient to 250°C
SCI_ED

Catalog No. S88324 Shop All Eisco Products
Change view
Click to view available options
Plug Type:
US
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
S88324 US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S88324 Supplier Eisco™ Supplier No. HTMST100V1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Economical laboratory hotplate includes an integrated magnetic stirrer, metal support rod, clamp holder, and magnetic stir bar.

  • Independent controls for heat and stir speed
  • Used for mixing liquid solutions
  • Surface temperature is adjustable up to 250°C (480°F)
  • Heating power output of 180 watts, enough to heat 500 mL of water to boiling in about 20 minutes at a low stirring speed
  • Magnetic stirrer adjustable from 100 to about 2000 rpm and capable of stirring up to 2,000 ml (2 L) liquid volume.
  • Plate size approx. 4.75 x 4.75 in. (120 x 120 mm)
  • Plate is Aluminum
  • Max. volume: 2000 mL

Warranty and Services

1 year limited manufacturer warranty

Specifications

Top Plate Material Aluminum
Voltage 110/120 V
Includes Aluminum Top Plate, Clamp Holder, Fuse, Power Cord, Support Rod
Electrical Requirements 110/120 VAC
For Use With (Equipment) Stir bar, Glassware
Length (English) 7 in.
Size 4.75 x 4.75 in.
Height (Metric) 17.5 cm
Temperature (Metric) Ambient to 250°C
Height (English) 7 in.
Frequency 60 Hz
Width (Metric) 17.5 cm
Length (Metric) 17.5 cm
Width (English) 7 in.
Wattage 180 w
Weight (English) 4.9 lb.
Weight (Metric) 2.2 kg
Type Stirring Hotplate
Shape Square
Plug Type US
No. of Positions 1
Max. Container Size 2 L
Stirring Range 100 to 2000 rpm
Display Analog
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.