Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hot Plate Stirrer with Ceramic Coated Aluminum Top, Ambient to 400°C
SCI_ED

Catalog No. S88325 Shop All Eisco Products
Change view
Click to view available options
Plug Type:
US
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
S88325 US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S88325 Supplier Eisco™ Supplier No. MGST1V1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Economical laboratory hotplate includes an integrated magnetic stirrer, metal support rod, and clamp holder.

  • For general laboratory use and mixing liquid solutions
  • Plate is ceramic coated aluminum which allows excellent chemical resistance
  • Plate Dimensions: 190 x 190 mm (7.5 x 7.5 inches)
  • Heater Power: 650 W
  • Stirrer Speed: 100 to 2000 rpm
  • Max Stirring Capacity: 5000 mL
  • Control: Analogue
  • Accessories: Rod and clamp holder
  • Dimensions: 33 x 19.5 x 13 cm
  • Input 110/120 VAC, 60 Hz

Warranty and Services

1 year limited manufacturer warranty

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 110/120 V
Includes Ceramic Top Plate, Clamp Holder, Fuse, Power Cord, Support Rod
Electrical Requirements 110/120 VAC
For Use With (Equipment) Stir bar, glassware
Length (English) 15.3 in.
Size 190 x 190 mm
Height (Metric) 13 cm
Temperature (Metric) Ambient to 400°C
Height (English) 8.6 in.
Frequency 60 Hz
Width (Metric) 19.5 cm
Length (Metric) 33 cm
Width (English) 1.5 in.
Wattage 650 w
Weight (English) 8.8 lb.
Weight (Metric) 4 kg
Type Stirring Hotplate
Shape Square
Plug Type US
No. of Positions 1
Max. Container Size 0.5 L
Stirring Range 100 to 2000 rpm
Display Analog
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.