Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco Products HotLog Digital Datalogger

Catalog No. 04500218
Change view
Click to view available options
Length (Metric) Probe:
10 mm
20 mm
50 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Probe
04-500-218 10 mm
04-500-219 20 mm
04-500-244 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 04-500-218 Supplier Thermco Products Supplier No. ACCDHL10
Add to Cart
Add to Cart

HotLog Digital Datalogger for autoclave upto 140°C is waterproof and handles pressure-tight up to 10 bar.

  • This robust data logger is tailored for temperature monitoring in sterilization, pasteurization, and applications up to 140°C, making it ideal for food, pharmaceutical, and laboratory use.
  • Crafted from food-safe AISI 316L stainless steel, it is waterproof and pressure-tight to IP68 standards up to 10 bar.
  • Offers a temperature range from -40°C to 140°C with an accuracy of ±0.25°C and a resolution of 0.01°C.
  • Features a 60,000-record memory and MultiLog capability for up to 500 recordings, with adjustable logging intervals from 1 sec to 24 hr.
  • Automatic F0 and L value calculations support food safety compliance.
  • User-replaceable 3.6 V LiSoCl2 battery provides up to 3 Years of operation or 5,000,000 measurements.
  • Data management is supported via downloadable LOG-Connect software and a USB readout unit.
  • Compact dimensions of 23 x 40 mm and a weight of 75 g make it ideal for quality control in production and sterilization processes.

Specifications

Type Temperature Datalogger
Display Type No Display
Alarm Types None
Length (Metric) Probe 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.