Learn More
SP Scientific Hotpack Glassware Washer Accessories
Description
- Accessories maximize space, improve efficiency, and protect specialty glassware; use in standard open racks
- Bottom mesh inserts prevent small items from falling through
- Made of stainless steel for long life and durability
- Booster Pump for use with low pressure DI water supply below 18psi
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | BOD Bottle Insert |
| Coating | Stainless Steel |
| Holds | Up to 18 BOD bottles |
| For Use With (Application) | Washing Lab Glassware |
| For Use With (Equipment) | Lab Glassware Washer |
| Size | Fits 1/2 rack, top or bottom |
| Depth (English) | 24 in. |
| Depth (Metric) | 61 cm |
| Dimensions (L x W) | 24 in. x 12 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.