Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SP Scientific Hotpack Glassware Washer Accessories

Catalog No. 15365238
Change view
Click to view available options
Product Type:
Arrow Clip Rack Insert
BOD Bottle Insert
Basket Cover
Basket and Cover
Booster Pump
Bottle Basket Insert
Bottom Mesh Insert
Erlenmeyer Flask Insert, 300 to 1500 mL
Open Basket Insert with Handles
Petri Dish Basket Insert
Test Tube Basket Insert with Lid
Watch Glass Insert
Dimensions (L x W x H):
12 in. x 12 in. x 4 in.
12 in. x 12 in. x 6 in.
17 x 8.5 in.
24 in. x 12 in. x 12 in.
24 in. x 12 in. x 4 in.
24 in. x 12 in. x 6 in.
24 in. x 24 in.
24 in. x 24 in. x 4 in.
24 in. x 24 in. x 6 in.
24 in. x 24 in. x 6'
24 in. x 24 in. x4 in.
7.5 in. x 7.5 in. x 4 in.
Holds:
General use: small glassware
Miscellaneous glassware on 14 small and 14 large arrow clips
Up to 150, 105mm long test tubes
Up to 150, 165mm long test tubes
Up to 150, 200mm long test tubes
Up to 150, 75mm long test tubes
Up to 16, 1L bottles
Up to 18 BOD bottles
Up to 23, 500mL bottles
Up to 24, 250mL bottles
Up to 40 pieces less than 125mm in dia.
Up to 40, 100mL bottles
Up to 5 Erlenmeyer flasks
Up to 69, 50mL bottles
Up to 9, 2L bottles
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Dimensions (L x W x H) Holds
15-365-238 Bottle Basket Insert 24 in. x 24 in. x 6' Up to 69, 50mL bottles
15-365-224 Basket and Cover 7.5 in. x 7.5 in. x 4 in. General use: small glassware
15-365-227 Petri Dish Basket Insert 24 in. x 12 in. x 4 in. -
15-365-230 Test Tube Basket Insert with Lid 12 in. x 12 in. x 6 in. Up to 150, 75mm long test tubes
15-365-231 Test Tube Basket Insert with Lid 12 in. x 12 in. x 4 in. Up to 150, 105mm long test tubes
15-365-232 Test Tube Basket Insert with Lid 12 in. x 12 in. x 4 in. Up to 150, 165mm long test tubes
15-365-233 Test Tube Basket Insert with Lid 12 in. x 12 in. x 4 in. Up to 150, 200mm long test tubes
15-365-234 Open Basket Insert with Handles 12 in. x 12 in. x 4 in. General use: small glassware
15-365-236 Bottle Basket Insert 24 in. x 24 in. x 6 in. Up to 16, 1L bottles
15-365-237 Bottle Basket Insert 24 in. x 24 in. x 6 in. Up to 9, 2L bottles
15-365-239 Bottle Basket Insert 24 in. x 24 in. x4 in. Up to 40, 100mL bottles
15-365-240 Bottle Basket Insert 24 in. x 24 in. x 4 in. Up to 24, 250mL bottles
15-365-241 Bottle Basket Insert 24 in. x 24 in. x 4 in. Up to 23, 500mL bottles
15-365-244 Basket Cover - -
15-365-225 Erlenmeyer Flask Insert, 300 to 1500 mL 24 in. x 12 in. x 6 in. Up to 5 Erlenmeyer flasks
15-365-226 BOD Bottle Insert 24 in. x 12 in. x 4 in. Up to 18 BOD bottles
15-365-229 Arrow Clip Rack Insert 24 in. x 12 in. x 12 in. Miscellaneous glassware on 14 small and 14 large arrow clips
15-365-235 Watch Glass Insert 24 in. x 24 in. x 4 in. Up to 40 pieces less than 125mm in dia.
15-365-242 Bottom Mesh Insert 24 in. x 24 in. -
15-365-243 Bottom Mesh Insert 17 x 8.5 in. -
15-365-218 Booster Pump - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-365-238 Supplier SP Scientific Supplier No. 437264
Add to Cart
Add to Cart

Accessories designed for use with Hotpack™ Undercounter, Freestanding and Vertical Stacking Glassware washers safeguard flasks, beakers, test tubes, bottles, Petri dishes, and more.

  • Accessories maximize space, improve efficiency, and protect specialty glassware; use in standard open racks
  • Bottom mesh inserts prevent small items from falling through
  • Made of stainless steel for long life and durability
  • Booster Pump for use with low pressure DI water supply below 18psi

Specifications

Material Stainless Steel
Product Type Bottle Basket Insert
Holds Up to 69, 50mL bottles
For Use With (Application) Washing Lab Glassware
For Use With (Equipment) Lab Glassware Washer
Size Fits Full rack, top or bottom
Depth (English) 24 in.
Depth (Metric) 61 cm
Dimensions (L x W) 24 in. x 24 in.
Dimensions (L x W x H) 24 in. x 24 in. x 6'
Height (English) 6 in.
Height (Metric) 15 cm
Length (English) 24 in.
Length (Metric) 61 cm
Width (English) 24 in.
Width (Metric) 61 cm
Weight (English) Shipping 5 lb.
Weight (Metric) Shipping 2.2 kg
Quantity Each
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.