Learn More
Hourglass International™ HandPRO™ 6100 Series Clean Class 100 Nitrile Gloves
Shop All Hourglass International Inc Products

Description
- Made from accelerator-free nitrile for reduced risk of type IV chemical allergies
- No carbamates, thiurams or MBTs
- Not made with natural rubber latex
- Static dissipative ESD qualities
- Textured for enhanced tactile sensitivity
- Powder free, cleanroom double-bagged
- White gloves don easily over cleanroom garment sleeves
- Ambidextrous
- Elbow-length: 16 in. (400mm)
Specifications
Specifications
| Certifications/Compliance | Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573, ASTM D6319-00, ASTM D6124 |
| Certifications/Compliance (Europe) | EN 420 |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 8.2 mil |
| Finger Thickness (Metric) | 0.21 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.