Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hourglass International™ HandPRO™ 6100 Series Clean Class 100 Nitrile Gloves

Catalog No. 19423052 Shop All Hourglass International Inc Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-423-052 Medium
19-423-050 X-Small
19-423-051 Small
19-423-053 Large
19-423-054 X-Large
17-900-917 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-423-052 Supplier Hourglass International™ Supplier No. 6102
This item is not returnable. View return policy

HandPRO™ 6100 Clean Class 100/ISO 5 gloves are made from accelerator-free nitrile for reduced risk of type IV chemical allergies. The textured, 16 in. elbow-length gloves don easily and fit securely and comfortably over cleanroom garments without undue binding at the cuff.

  • Made from accelerator-free nitrile for reduced risk of type IV chemical allergies
  • No carbamates, thiurams or MBTs
  • Not made with natural rubber latex
  • Static dissipative ESD qualities
  • Textured for enhanced tactile sensitivity
  • Powder free, cleanroom double-bagged
  • White gloves don easily over cleanroom garment sleeves
  • Ambidextrous
  • Elbow-length: 16 in. (400mm)

Specifications

Certifications/Compliance Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573, ASTM D6319-00, ASTM D6124
Certifications/Compliance (Europe) EN 420
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 8.2 mil
Finger Thickness (Metric) 0.21 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 7 mil
Palm Thickness (Metric) 0.18 mm
Powdered Powder Free
Size Medium
Sterility Non-sterile
Thickness (English) 8.2 mil
Thickness (Metric) 0.21 mm
Manufacturing/QMS Audit Standards ISO 13485, CAN/CSA ISO 13485, ISO 9001 and US FDA QSR
Model 6102
Packaging Type Double-Bagged
Series HandPRO™ 6100
Tensile Strength 14 MPa min.
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.