Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hourglass International™ Cirrus800™ Nitrile Gloves

Catalog No. 19422995 Shop All Hourglass International Inc Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Strong and comfortable with finger tip texture for enhanced tactility.

  • Soft 100% nitrile to reduce hand fatigue
  • Finger-textured for tactile sensitivity with a secure grip
  • White color is neutral and professional
  • 200-count packaging reduces waste
  • Powder free
  • Thickness: ±0.02 mm
  • Cuff: Min 0.05 mm
  • Palm: Min 0.06 mm
  • Finger: Min 0.08 mm

Specifications

Color White
Disposable Single-use
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size X-Small
Model 800
Length (English) 9.4 in.
Length (Metric) 24 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.