Learn More
Description
- Soft 100% nitrile to reduce hand fatigue
- Finger-textured for tactile sensitivity with a secure grip
- White color is neutral and professional
- 200-count packaging reduces waste
- Powder free
- Thickness: ±0.02 mm
- Cuff: Min 0.05 mm
- Palm: Min 0.06 mm
- Finger: Min 0.08 mm
Specifications
Specifications
| Color | White |
| Disposable | Single-use |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | Medium |
| Model | 802 |
| Length (English) | 9.4 in. |
| Length (Metric) | 24 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.