Learn More
Hourglass International™ HandPRO™ LSCT 400S Latex Sterile Surgical Gloves
Shop All Hourglass International Inc ProductsDescription
- Powder free
- With beaded cuff
- Chlorinated
- Hand specific
- Gamma sterilized
- Natural color
Specifications
Specifications
| Accelerator Free | No |
| Color | Natural |
| Laboratory/Cleanroom Use | Yes |
| Material | Latex |
| Powdered | Powder Free |
| Size | 10 |
| Sterility | Sterile |
| Length (English) | 16 in. |
| Length (Metric) | 40 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.