Learn More
Coast™ HP3R 245 Lumen Rechargeable Focusing LED Penlight
Description
Includes
Lithium Polymer Battery, 2 x AAA batteries, AC adapter, DC adapter, USB charging cord, pocket clip
Requires
Li-Polymer Battery or 2 x AAA
There are penlights, and then there is the HP3R Flashlight which is the brightest penlight on the market. With our Flex Charge Dual Power system, this light harnesses either lithium or alkaline power and using a micro USB, you can recharge the batteries in the light or quickly swap out to alkaline when needed. With high and low modes and the twist focus, this light is a supercharged penlight capable of anything. With Coast's commitment to quality, the HP3R Flashlight is impact resistant, weather resistant and its LED is virtually unbreakable. The HP3R Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.
Certifications
ANSI/FL1 Standards
Compliance
ANSI/FL1 Standards
Warranty and Services
Lifetime
Specifications
Specifications
| Light Source | LED |
| Weight (English) | 0.53 lb. |
| Weight (Metric) | 0.24 kg |
| Color | Black |
| Height (Metric) | 17.78 cm |
| Length (Metric) | 6.3 cm |
| Material | Aluminum |
| Width (Metric) | 7.4 cm |
| Product Type | Handheld Flashlight |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.