Learn More
Coast™ HP8R 760 Lumen Rechargeable Focusing LED Flashlight
Description
Includes
Lithium-Ion battery, 4 x AAA batteries, alkaline battery cartridge, AC adapter, USB charging cord, sheath, and lanyard
Requires
Li-Ion Pack or 4 x AAA
The HP8R is the perfect long lasting, high powered flashlight for any work environment. Equipped with our Pure Beam Focusing Optic with Slide Focus, users can shift between a super wide flood beam or spot mode with transition halo at varying distances and brightness all controllable with one hand. The Beam Lock System also ensures that users keep the beam in place while they work without risk of losing the perfect lighting. With our Flex Charge Dual Power system, this light harnesses either lithium or alkaline power and using a micro USB. A USB insert on the battery and tail cap allows for the recharging of the batteries either inside or outside of the light. With Coast's commitment to quality, the HP8R Flashlight is impact resistant, weather resistant and its LED is virtually unbreakable. The HP8R Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.
Certifications
ANSI/FL1 Standards
Compliance
ANSI/FL1 Standards
Warranty and Services
Lifetime
Specifications
Specifications
| Light Source | LED |
| Weight (English) | 1.49 lb. |
| Weight (Metric) | 0.67 kg |
| Color | Black |
| Height (Metric) | 37.2 cm |
| Length (Metric) | 4.3 cm |
| Material | Aluminum |
| Width (Metric) | 24.2 cm |
| Product Type | Rechargeable Flashlight |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.