Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Phenomenex™ HPLC Guard Cartridges, Gemini C18, 4 x 2.0 mm, 10/Pk.

Catalog No. NC4132051 Shop All Phenomenex Products
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
NC4132051 2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. NC4132051 Supplier Phenomenex™ Supplier No. AJO7596
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These guard cartridges are designed for HPLC column protection, utilizing Gemini C18 stationary phase chemistry to extend the operational lifespan of analytical columns. This reversed phase material features a hybrid matrix with a spherical, fully porous morphology, providing reliable performance in demanding chromatographic separations.

  • Reversed phase separation mode with C18 chemistry for broad compatibility
  • pH stability range from 1.0 to 12.0
  • 110 Å pore size with 375 m²/g surface area
  • Endcapped for enhanced performance
  • Dimensions of 4.0 x 2.0 mm
  • Includes 10 cartridges per package
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.