Learn More
MilliporeSigma™ Supelco™ HPTLC (High Performance TLC) Glass Plates, Silica Gel 60 Matrix with Fluorescent Indicator, Binder, Polymeric, 200 μm
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Material | Glass |
| Particle Size | 10 to 12 μm |
| Pore Size | 60 Å |
| Quantity | 50/Pk. |
| Fluorescent Indicator | Yes |
| For Use With (Application) | HPTLC, TLC |
| Sorbent | Silica Gel 60 Matrix |
| Thickness (Metric) | 200 μm |
| Length (Metric) | 10 cm |
| Width (Metric) | 20 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.