Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ HRC 2 Compact Refrigerated and Heating Circulator
SDP

Catalog No. 11116978 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
1.4 - 4.0 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-116-978 1.4 - 4.0 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-116-978 Supplier IKA™ Supplier No. 0025003743
Add to Cart
Add to Cart
Request a Quote

The compact refrigerated and heating circulator HRC 2 basic is renowned for its high energy efficiency, a working temperature powerful infinitely range from -20°C to 100°C and a variable pressure and suction pump. The on-demand and speed-controlled compressor reduces noise and operating costs.

  • -20°C to 100°C working temperature
  • The high-quality Isolation of the 4 L bath allows fast heating and reduces heat input when cooling
  • Using the external temperature control circuit is possible for up to 2.5 L thermofluid without a refill
  • Integrated hopper and drain valve ensure a safe and clean handling of the thermofluid
  • Easy-to-open front flap allows an easy cleaning of the cooling unit’s air filter. There is a drain valve on the front side of the bath where a hose can be connected to empty the bath, so the user does not get in direct contact with the thermofluid.
  • Speed-controlled refrigeration system with 400 W cooling capacity
  • Speed-controlled pump make of PEEK: (0.5 bar; 22 L/min)
  • 1500 W heating capacity (1200 W @115V)
  • Digital level indicator
  • R134a cooling agent
  • Safety classification III (FL) according to DIN 12876
  • Adjustable temperature safety circuit
  • RS 232 and USB interfaces

Specifications

Capacity (Metric) 1.4 - 4.0 L
Cooling Capacity 20°C/400 W
Flow Rate 21 L/min.
Temperature Range 20°C to 100°C
Type Circulator
Electrical Requirements 115 V, 50/60 Hz, 1500 W
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.