Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ HRC 2 GREEN Control
SDP

Catalog No. 11116937 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
4 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-116-937 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-116-937 Supplier IKA™ Supplier No. 0020128747
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cooling and heating circulation thermostat

  • Speed-controlled refrigeration system unit with 620 W cooling capacity
  • Natural refrigerant R290
  • Speed-controlled pump made of PEEK: (0.5 bar, 22 L/min.)
  • 1500 W heating capacity
  • Digital level indicator
  • Safety classification III (FL) according to DIN 12876
  • Adjustable safety circuit
  • With the wireless controller (WiCo), the HRC 2 GREEN control can be operated safely and conveniently from anywhere
  • Process sequences can be simplified and automated thanks to 10 freely programmable temperature ramps, each with 10 steps
  • Operating Mode D: Confirmation Mode
  • Signal when the set temperature is reached
  • Timer/Counter functions
  • Outgassing function for Labreactors
  • Connection socket for external PT 100 temperature sensor (Accessories: PT100.30, Lemo connector)
  • Connection of magnetic valves possible (multi IO)
  • Alarm contact (multi IO)
  • Connector for Standby contact input (multi IO)
  • RS 232 and USB interfaces

Specifications

Capacity (Metric) 4 L
Condenser Type Air-cooled
Cooling Capacity 620 W
Flow Rate 22 L/min.
Temperature Range -30°C to +100°C
Type Recirculating Chiller
Electrical Requirements 115 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.