Learn More
Description
This product has been discontinued. Please consider the Thermo Scientific™ SH-3000 Swinging Bucket Rotor as its replacement.
- Swinging bucket aluminum rotor
- Capacity: 4 × 250mL (1L)
- Max. speed/RCF: 7500rpm/10,826 x g
Compatible with:
Thermo Scientific Sorvall™ Evolution™ RC, RC-6 Plus centrifuge series
Specifications
Specifications
| Material | Aluminum |
| Type | 3-place Carrier |
| Capacity | 4 x 250 mL |
| Max. RCF | 10,836 x g |
| Max. Speed | 7,500 rpm |
| Radius (Metric) | 172.3 mm |
| Radius (Metric) Min. | 72.2 mm |
| K Factor | 3912 |
| Max. Tube Length | 130.8 mm |
| Max. Tube Diameter | 70.7 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.