Learn More
Description
- Gravity-fed
- Provides a controlled 1.5 L/min (0.4 gal./min) flow of water for 15 minutes
- Portable design makes it easy to move and relocate
- Can be wall mounted or used on a bench or tabletop
- Meets ANSI and EN15154 standards, supports OSHA requirements
Specifications
Specifications
| Capacity (English) | 16 gal. |
| Capacity (Metric) | 60.5 L |
| Certifications/Compliance | ANSI Z358.1, EN15154 |
| Color | Green |
| Depth (English) | 11.3 in. |
| Depth (Metric) | 287 mm |
| Flow Rate | 0.55 gpm |
| Height (English) | 25.12 in. |
| Height (Metric) | 638 mm |
| Includes | 12 Units |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.