Learn More
Description
Order Info
Ships at ambient temperature
Specifications
Specifications
| Accession Number | NP_001096 |
| Concentration | 10 μg at 0.2 μg/μL |
| Formulation | cDNA is provided in 10mM Tris-Cl, pH 8.5 |
| Insert Type | 1543bp |
| Content And Storage | Store the unopened product at -20°C to -70°C. Use a manual defrost freezer and avoid repeated freeze-thaw cycles. Do not use past expiration date. |
| Species | Human |
| Product Line | R&D Systems |
| Quantity | 10 μg |
For Reasearch Use Only; Not for Use in Humans
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
