Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Human Anatomy Models
SCI_ED

Catalog No. S1825025D
Change view
Click to view available options
Product Type:
Anatomical Model, Human Heart
Model, Human Ear
Model, Human Eye
Model, Human Kidney
Model, Human Liver and Gallbladder
Model, Human Stomach with Ulcers
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S1825025D Anatomical Model, Human Heart
S1832520B Model, Human Kidney
S1827515B Model, Human Eye
S1822520B Model, Human Ear
S1820015B Model, Human Stomach with Ulcers
S1833015B Model, Human Liver and Gallbladder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S1825025D Supplier Galloway Plastics Inc Supplier No. 2500

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Plastic models are removable from their base and come with a one- or two-sided color key card. Excellent for office display and general anatomical study.

Each affordable anatomy model is removable from its base and comes with a one- or two-sided, color key card. Most models are for general anatomical study; however, the artery, breast, colon, liver, skin cancer, and stomach models also depict pathologies.

Artery Model:
Oversized, sectioned artery shows the buildup of cholesterol deposits. One branch of the Y shows the beginnings of arterial occlusion. Model also depicts the muscular artery walls. Dimensions: 1 1/2L x 4W x 6 1/2 in.H.

Breast Model:
Depicts common pathologies such as adenocarcinoma, cysts, fibroadenoma, and infiltrating scirrhus carcinoma. Model also shows breast structures such as suspensory ligaments, fat tissue, lymph nodes, muscles, and ribs. Dimensions: 6 1/2L x 4 1/2W x 3 in.H.

Colon Model:
View common pathologies such as adhesions, appendicitis, bacterial infection, cancer, Crohn's disease, diverticulitis, diverticulosis, polyps, spastic colon, and ulcerative colitis. Dimensions: 6L x 2 1/2W x 7 3/4 in.H.

Ear Model:
Clearly shows the semicircular canals, incus, eardrum, tensor timpani muscle, and inner ear mechanisms. Dimensions: 4L x 3W x 2 1/2 in.H.

Eye Model:
Features removable lens and cornea. Hand-painted structures show excellent detail. Dimensions: 5L x 3 3/4W x 4 in.H.

Heart Model:
Two-piece heart is bisected for internal and external heart anatomy study. Hand-painted detail clearly shows coronary blood supply and drainage. Internal features include lifelike valves and muscle fiber bundles. Dimensions: 6L x 4W x 3 1/2 in.H.

Kidney Model:
Human kidney model is two times life size. Model shows blood supply, drainage, urethral pelvis, adrenal gland, and more. Students will gain knowledge of the position of blood vessels within the kidney. Dimensions: 6 1/2 x 4 x 2 1/2 in.

Liver and Gallbladder Model:
Life-size model showing inner anatomy plus a gallstone. Hepatic blood supply and drainage are clearly depicted. Dimensions: 8 1/2L x 4 3/4W x 4 1/2 in.H.

Lung Model:
Life size cutaway of right side of lung shows bronchus, arteries, vein, two lymph nodes, bronchial passages, and trachea bifurcation. Dimensions: 8 1/4L x 4 1/4W x 5 1/4H in.

Sinus Model:
Details include nasal cavity, soft and hard palate, uvula, eustachian tube, and pharyngeal tonsil. Back side shows ethmoid and maxillary sinus. Dimensions: 1/2L x 5 1/4W x 4 1/2 in.H.

Skin Cancer Model:
Features basal and dermal layers; three cancerous conditions: NBC (Nodular Basal Cell), MM (Malignant Melanoma), MBC (Morpheic Basal Cell); and three non-cancerous conditions: DN (Dyplastic Nevi), KA (Keratocanthoma), AK (Actinic Keratosis). Dimensions: 4 1/2 x 1 1/4 in.

Stomach Model:
Life-size model depicts the stomach from the esophagus to duodenum. Shows a gastric ulcer, duodenal ulcer, and esophageal inflammation. Provides clear views of both the cardiac orifice and pyloric sphincter. Dimensions: 6 1/4L x 8W x 1 1/4 in.H.

Specifications

Dimensions (L x W x H) 6 x 4 x 3.5 in.
For Use With (Application) Displayed in office, waiting room or exam room
Height (English) 3.5 in.
Height (Metric) 8.89 cm
Includes Aortic arch, superior and inferior vena cava, cardiac veins, pulmonary veins, educational card
Length (English) 6 in.
Length (Metric) 15.24 cm
Material Plastic
Mounting Base
Width (English) 4 in.
Width (Metric) 10.16 cm
Product Type Anatomical Model, Human Heart
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.