Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Human Ear Models, 4 Times Enlarged
SCI_ED

Catalog No. S95930 Shop All Eisco Products
Change view
Click to view available options
Height (English):
9.44 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S95930 9.44 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S95930 Supplier Eisco™ Supplier No. AM0042
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

English Key Card.

This hand painted human ear model is highly detailed and enlarged 4 times with removable petrous portion of the temporal bone section of the auditory canal, labyrinth, tympanic membrane with malleus and incus. The model comes on a base, numbered, and with an English key card.

  • 4 times enlarged
  • Removable petrous portion of the temporal bone section of the auditory canal, labyrinth, tympanic membrane with malleus and incus
  • Mounted on base
  • Important structures are numbered
  • Supplied with English key card

Order Info

Comes on support board.

Specifications

Dimensions (L x W x H) 13.38 x 9.84 x 9.44 in. (34 x 25 x 24 cm)
Height (English) 9.44 in.
Height (Metric) 24 cm
Includes Removable petros portion of the temporal bone section of the auditory canal, labyrinth, tympanic membrane with malleus and incus, English key card
Length (English) 13.38 in.
Length (Metric) 34 cm
Material ABS Plastic
Mounting Base/Support Board
Weight (English) 3.94 lb.
Weight (Metric) 1.79 kg
Width (English) 9.84 in.
Width (Metric) 25 cm
Product Type Ear Model
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.