Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Human Ear Model, 2 Times Enlarged, 3 Parts
SCI_ED

Catalog No. S96552 Shop All Eisco Products
Change view
Click to view available options
Length (English):
9.84 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S96552 9.84 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96552 Supplier Eisco™ Supplier No. AM0038
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

English Key Card.

This hand painted human ear model is highly detailed and enlarged 2 times. It dissects into 3 parts showing external, middle and inner portions of the ear. Ossicles and labyrinth can be taken out. The model comes on a base, numbered, with a key card.

  • 2 times enlarged
  • Model dissects into 3 parts
  • Demonstrates external, middle, and inner portions of the ear
  • Mounted on base
  • Important structures are numbered
  • Supplied with English key card

Order Info

Comes on support board.

Specifications

Dimensions (L x W x H) 9.84 x 7.08 x 5.9 in. (25 x 18 x 15 cm)
Dimensions (L x W) 10 x 5 in.
Height (English) 5.9 in.
Height (Metric) 15 cm
Includes Ossicles and labyrinth, external, middle and internal portion, English key card
Length (English) 9.84 in.
Length (Metric) 25 cm
Material ABS Plastic
Mounting Base/Support Board
Weight (English) 0.99 lb.
Weight (Metric) 0.45 kg
Width (English) 7.08 in.
Width (Metric) 18 cm
Product Type Ear Model
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.