Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Female Pelvis Section
SCI_ED

Catalog No. S96549 Shop All Eisco Products
Change view
Click to view available options
Length (English):
13.77 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S96549 13.77 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96549 Supplier Eisco™ Supplier No. AM0116A
Add to Cart
Add to Cart

Includes

Numbered English key card.

Natural size.

Model shows female genital organs with bladder and rectum fully exposed.

Order Info

On support base.

Specifications

Dimensions (L x W x H) 13.77 x 12.99 x 3 in. (35 x 33 x 10 cm)
Height (English) 3 in.
Height (Metric) 10 cm
Includes Shows female genital organs with bladder and rectum fully exposed and numbered English key card
Length (English) 13.77 in.
Length (Metric) 35 cm
Material ABS Plastic
Mounting Support Base
Weight (English) 3.52 lb.
Weight (Metric) 1.6 kg
Width (English) 12.99 in.
Width (Metric) 33 cm
Product Type Pelvis Model (Female)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.