Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Human Foot Model
SDPSCI_ED

Catalog No. S23987 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Includes:
Base
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S23987 Base
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23987 Supplier United Scientific™ Supplier No. HUFT01
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Human Foot Model is 8.5 in. long, 6 in. wide, and comes complete with a base.

  • This high quality foot model is ideal for anatomical study.
  • The foot is mounted on a plastic base.
  • The bones are flexible in order to demonstrate movement.
  • Model is 8.5 in. long and 6 in. high.

Specifications

Includes Base
Length (English) 8.5 in.
Length (Metric) 215.9 mm
Material Plastic
Width (English) 6 in.
Width (Metric) 152.4 mm
Product Type Anatomical Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.