Learn More
Description
- Formalin fixed
- Species: Human
- Cross reactivity: Human
- Tissue condition: Cancer
- No. of samples: 59
- No. of patients: 50
- Core diameter: 2.0mm
- Section thickness: 4μm
Recommended Storage
Store at 4°C. Do not freeze.
Warranty and Services
1 Year
Specifications
Specifications
| Quantity | 1 Slide |
| Regulatory Status | RUO |
| Species | Human |
| Tissue Condition | Cancer |
| Type | Kidney (Cancer) |
| Cross Reactivity | Human |
| Product Line | Novus |
This product is for research use only and is not approved for use in humans or in clinical diagnosis
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
