Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Human Lumbar Vertebrae Model
SCI_ED

Catalog No. S27465 Shop All Eisco Products
Change view
Click to view available options
Length (English):
4.3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S27465 4.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27465 Supplier Eisco™ Supplier No. AMCH1054AS
Add to Cart
Add to Cart

Provides an incredible amount of realism and detail for examining the human skeleton; includes nerve branches and intervertebral discs

  • Four lumbar vertebrae with nerve branches and three intervertebral discs
  • Realistic details, textures, and bony landmarks
  • Ideal for educational and medical demonstrations
  • Natural size

Specifications

Dimensions (L x W x H) 4.3 x 4.3 x 7.3 in.
Dimensions (L x W) 4.3 x 4.3 in.
For Use With (Application) Examining The Human Skeleton
Height (English) 7.3 in.
Height (Metric) 18.54 cm
Length (English) 4.3 in.
Length (Metric) 10.92 cm
Material ABS Plastic
Weight (English) 0.8 lb.
Weight (Metric) 362.87 g
Width (English) 4.3 in.
Width (Metric) 10.92 cm
Product Type Anatomical Model, Human
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.