Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Human Lungs Model, Six Part PROMO
SCI_ED

Catalog No. S96555W25 Shop All Eisco Products
Change view
Click to view available options
6 Parts
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S96555W25 6 Parts
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96555W25 Supplier Eisco™ Supplier No. AM0068BN8PROMO

Shows the many parts of the lung and surrounding anatomy.

6-part human lung separates into:

  • Two removable larynx parts
  • Windpipe with bronchial tree
  • Two removable heart parts
  • Subclavian artery and vein
  • Venacava
  • Aorta
  • Pulmonary artery
  • Esophagus
  • One removable lung parts (front halves)
  • Diaphragm

Specifications

Product Type Heart and Lungs Model
Dimensions (L x W x H) 16.53 x 11.81 x 5.51 in. (42 x 30 x 14 cm)
For Use With (Application) Shows the many parts of the lung and surrounding anatomy
Includes Larynx 2-parts removable, wind pipe with bronchial tree, heart 2-parts, removable, subclavian artery and vein, venacava, aorta, pulmonary artery, oesophagus, 2 lungs front halves removable and diaphragm, numbered with English key card
Material ABS Plastic
Mounting Base
Weight (English) 5.07 lb.
Weight (Metric) 2.3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.