Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Human Male Pevis Section
SCI_ED

Catalog No. S96557 Shop All Eisco Products
Change view
Click to view available options
Length (English):
13.77 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S96557 13.77 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96557 Supplier Eisco™ Supplier No. AM0118
Add to Cart
Add to Cart

Includes

Numbered with English Key Card

Natural size.

Model shows:

  • Rectum, bladder with prostate and testicular ducts
  • External and genital organs

Order Info

On base

Specifications

Dimensions (L x W x H) 13.77 x 12.99 x 3.14 in. (35 x 33 x 8 cm)
Height (English) 3.14 in.
Height (Metric) 8 cm
Includes Rectum, bladder with prostate and testicular ducts and external and genital organs, numbered with English key card
Length (English) 13.77 in.
Length (Metric) 35 cm
Material Plastic
Mounting Base
Weight (English) 3.08 lb.
Weight (Metric) 1.4 kg
Width (English) 12.99 in.
Width (Metric) 33 cm
Product Type Model, Human Male Pelvis Section
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.