Learn More
Description
- Life-size, anatomically correct-model
- Natural size and color
- Realistic details, textures, and bony landmarks
- Ideal for educational and medical demonstration
- Made of durable, washable PVC plastic to withstand years of student and instructor use
- Use for individual study or as replacement for missing/damaged pieces to a full skeletal model set
Specifications
Specifications
| For Use With (Application) | Examining The Human Skeleton |
| Height (English) | 2.5 in. |
| Includes | Right Side |
| Length (English) | 6 in. |
| Material | PVC |
| Width (English) | 4 in. |
| Product Type | Anatomical Model, Human |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
