Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Human Skeleton, Rod Mount - Half Painted, With ligaments
SCI_ED

Catalog No. S41513 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S41513 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41513 Supplier Eisco™ Supplier No. AMCH1015AS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

skeleton, wheeled base stand, manual

A life-size model of a human skeleton provides an incredible realism and detail for students. Pinned joints allow for the demonstration of limb movements. The skeleton is made of a fibrous material, finished in natural colors and mounted on a stand.

  • Life sized model measuring 62 in.
  • Articulated joints allow for movement
  • Pelvic mounted on rod with wheeled base
  • Skull opens for detailed structural analysis
  • Left side hand painted by artisan to show muscular points of origin in red and points of insertion in blue, each numbered for your convenience along with ligaments

Warranty and Services

1 year limited manufacturer warranty

Specifications

Color White, Multi
For Use With (Application) Anatomy
Height (Metric) 167.6 cm
Includes Skeleton, Base, Manual
Length (Metric) 25.4 cm
Material PVC
Mounting Rod and Base
Quantity 1 Ea.
Weight (Metric) 11.3 kg
Width (Metric) 35.6 cm
Product Type Human Skeleton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.