Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Human Skin Model from Scalp Section
SCI_ED

Catalog No. S80979 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S80979 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80979 Supplier Walter Products™ Supplier No. B10469
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plastic model is enlarged 50x from a human scalp section.

  • Enlarged 50x
  • This relief model displays contrasting colors of the three skin layers - epidermis, derm and subcutis, with nerves, sweat glands, hair roots and vessels
  • Labeled diagram included

Specifications

For Use With (Application) Education
Height (Metric) 14 cm
Includes 16.5 cm
Length (Metric) 19 cm
Material PVC
Quantity 1
Weight (Metric) 0.9 kg
Width (Metric) 19 cm
Product Type Model, Human Skin Scalp Section
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.