Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Novus Biologicals™ Human Stomach Tissue MicroArray (Cancer)
SDP

Catalog No. nbp230308 Shop All R&D Systems Products
Change view
Click to view available options
:
Human Stomach Metastasis Tissue Microarray Slide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
NBP230308 Human Stomach Metastasis Tissue Microarray Slide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. NBP230308 Supplier Novus Biologicals™ Supplier No. NBP230308
Only null left
Add to Cart
Add to Cart

Applications: Immunohistochemistry-Paraffin

  • Formalin fixed
  • Tissue condition: Cancer
  • Species: Human
  • Cross reactivity: Human
  • No. of samples: 59
  • No. of patients: 56
  • Core diameter: 2.0mm
  • Section thickness: 4μm

Recommended Storage

Store at 4°C. Do not freeze.

Warranty and Services

1 Year

Specifications

Quantity 1 Slide
Regulatory Status RUO
Species Human
Tissue Condition Cancer
For Use With (Application) Immunohistochemistry-Paraffin
Cross Reactivity Human

This product is for research use only and is not approved for use in humans or in clinical diagnosis.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.