Learn More
Description
- Formalin fixed
- Tissue condition: Cancer metastasis
- Species: Human
- Cross reactivity: Human
- No. of samples: 59
- No. of patients: 50
- Core diameter: 2.0mm
- Section thickness: 4μm
Applications:
Immunohistochemistry-Paraffin
Recommended Storage
Store at 4°C. Do not freeze.
Warranty and Services
1 Year
Specifications
Specifications
| Quantity | 1 Slide |
| Regulatory Status | RUO |
| Species | Human |
| Tissue Condition | Cancer Metastasis |
| Type | Uterine Cervix (Cancer Metastasis) |
| Cross Reactivity | Human |
| Product Line | Novus |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
