Learn More
Specifications
Specifications
| Accession Number | NP_001138545.1 |
| Concentration | 10 μg (at 0.2 μg/μL) |
| Formulation | cDNA is provided in 10 mM Tris-Cl, pH 8.5 |
| Insert Type | 1330 bp |
| Content And Storage | Store the unopened product at -20°C to -70°C. Use a manual defrost freezer and avoid repeated freeze-thaw cycles. Do not use past expiration date. |
| Species | Human |
| Product Line | R&D Systems |
| Quantity | 10 μg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
