Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Novus Biologicals™ Human Various Tissue MicroArray (Cancer)
SDP

Catalog No. p-5162539 Shop All R&D Systems Products
Change view
Click to view available options
Type:
Breast, Malignany Phylloides Tumor
Parotid Gland Actnic Cell Carcinoma
Skin Malignant Melanoma, Metastasis to Lymph Node
Urinary Bladder, Transitional Cell Carcinoma
Catalog No. Type
NBP230328 Skin Malignant Melanoma, Metastasis to Lymph Node
NBP230329 Parotid Gland Actnic Cell Carcinoma
NBP230330 Breast, Malignany Phylloides Tumor
NBP230331 Urinary Bladder, Transitional Cell Carcinoma
4 options

Catalog No. NBP230328

Supplier: Novus Biologicals™ NBP230328

Only null left
Add to Cart
Add to Cart

Used in common research applications such as Immunohistochemistry-Paraffin

  • Formalin fixed
  • Tissue condition: Cancer
  • Species: Human
  • Cross reactivity: Human
  • Core diameter: 2.0mm
  • Section thickness: 4μm

Recommended Storage

Store at 4°C. Do not freeze.

Warranty and Services

1 Year

Specifications

Quantity 1 Slide
Regulatory Status RUO
Species Human
Tissue Condition Cancer
Type Skin Malignant Melanoma, Metastasis to Lymph Node
For Use With (Application) Immunohistochemistry-Paraffin
Cross Reactivity Human

This product is for research use only and is not approved for use in humans or in clinical diagnosis.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.