Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ Humidity and Temperature Stability Chamber
GREENER_CHOICESDP

Catalog No. 22651366 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Weight (English):
340 lb.
356 lb.
480 lb.
514 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
22-651-366 480 lb.
22-651-363 356 lb.
22-651-364 514 lb.
22-651-365 340 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-651-366 Supplier Corepoint Scientific™ Supplier No. NSRI492WSW/0H
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Humidity and temperature stability chamber with proportional integral derivative (PID) controller with LCD display

  • Proportional integral derivative (PID) controller with LCD display
  • Programmable ramp and soak
  • Process phase graphic animations
  • USB data port
  • RS-485 communication (MODBUS-RTU)
  • Real time clock
  • Battery backup
  • Event logs: 100
  • Visual alarm indicator
  • Audible alarm indicator
  • Process phase specific temp alarm
  • Process phase specific humidity alarm
  • Power failure alarm
  • Sensor failure alarm
  • Cabinet is foamed-in-place with EPA compliant high density
  • Polyurethane foam insulation
  • White-powder coated steel exterior
  • 304 stainless steel interior
  • Magnetic door gasket for positive seal
  • Keyed door lock
  • Humidity set point range: 15 to 95% RH
  • Humidity control: ± 0.1%RH

Specifications

No. of Shelves 6
No. of Doors 2
Width (English) 54 in.
Height (English) 81.5 in.
Diameter (English) 36.375 in.
Weight (English) 480 lb.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.