Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ Hustler™ Gloves

Catalog No. 19019234 Shop All Showa Best Glove Products
Change view
Click to view available options
Length (English):
12 in.
14 in.
18 in.
Length (Metric):
30.5 cm
35.5 cm
45.7 cm
Material:
Nitrile, PVC
PVC
Size:
10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Material Size
19-019234 12 in. 30.5 cm PVC 10
19-019-235 14 in. 35.5 cm Nitrile, PVC 10
11-388-132 18 in. 45.7 cm Nitrile, PVC 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-019234 Supplier SHOWA™ Supplier No. 725R10

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Provides excellent abrasion resistance and exceptional protection against solvents and acids

Ideal for petrochemical, refining and general chemical applications, including acids, oils, grease, caustics and many solvents.

  • Coated with a special compound of PVC made of premium-grade plasticizers and resins, then reinforced with nitrile
  • Cotton interlock liner offers flexibility for enhanced worker comfort
  • Exclusive, sanded-on rough finish provides outstanding nonslip wet grip for safer handling.
  • Sanitized™; launderable
  • Color: Red

Specifications

Certifications/Compliance CE
Color Red
Material PVC
Size 10
For Use With (Application) Petrochemical, refining and general chemical applications, including Acids, Oils, Grease, Caustics and many Solvents
Glove Cuff Style Gauntlet
Liner Material Cotton Interlock
Lining Lined
Length (English) 12 in.
Length (Metric) 30.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.