Learn More
Bollé Safety Hustler Safety Glasses
Description
- High contour (8) base
- Distortion-free lens with superior optical quality
- Rubber temple tips add more comfort and prevent slipping
- Flexible temples to fit larger faces
- wrap around frame
- Ideal model for outdoor applications
- 99.99% UVA and UVB light absorption
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Height (English) | 2.9 in. |
| Width (English) | 2.6 in. |
| Height (Metric) | 7.4 cm |
| Shape | Rectangular |
| Width (Metric) | 6.6 cm |
| Certifications/Compliance | ANSI Z87+ |
| Lens Tint | Smoke |
| Product Type | Safety Glasses |
| Frame Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.