Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ HWC Heating Cord with X2 PID Control and K-Type Sensor
SDP

Catalog No. 10068291
Change view
Click to view available options
Wattage:
1000w
266w
350w
750/720w
Length (Metric) Cord:
1.2 m
1.8 m
3.7 m
5.5 m
Length (English):
Lead: 2 ft.
Lead: 6 ft.
Length (Metric):
Lead: 0.6 m
Lead: 1.8 m
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage Length (Metric) Cord Length (English) Length (Metric)
10-068-291 266w 1.2 m Lead: 2 ft. Lead: 0.6 m
10-068-292 350w 1.8 m Lead: 2 ft. Lead: 0.6 m
10-068-293 750/720w 3.7 m Lead: 6 ft. Lead: 1.8 m
10-068-294 1000w 5.5 m Lead: 6 ft. Lead: 1.8 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-068-291 Supplier BriskHeat™ Supplier No. X2KHWC1040

For use on small tubes, vessels and places with limited space. BriskHeat High Temperature Heating Cords provide extreme flexibility to wrap around items as small as 3mm in diameter. Bundle includes an easy-to-use X2 PID Temperature Control featuring a 3 button user interface with digital display.

  • Value priced High-temperature Heating Cords with compatible PID Temperature Controller Bundle
  • HWC High-temperature Heating Cord Features:
  • Maximum exposure temperature of up to 760°C (1400°F)
  • Designed for use on small tubes, vessels, or any application where space is limited
  • Extremely flexible to wrap around objects as small as 3mm (1/8 in.) diameter
  • Multi-strand resistance wire heating element provides exceptional flexibility and durability
  • Rapid thermal response for quick heat up time
  • Available in a wide variety of lengths
  • Ideal for laboratory, R&D, gas tubing, production maintenance, applications requiring temporary heat, and more
  • Samox™ outer sheath provides electrical insulation for safe use on electrically conductive surfaces
  • Choice of power leads on same end or opposite ends to suit your electrical needs
  • Includes 230mm (9 in.) long high temperature tie downs for safe and easy installation
  • Built-in split-plug design for easy connection to temperature controller
  • Temperature controller is required for safe operation of this product
  • X2 Benchtop PID Temperature Controller:
  • Compact, plug-and-play design
  • Advanced PID control
  • Simple three-key user control
  • Type K thermocouple sensor input

Warranty and Services

12 months

Specifications

Length (English) Lead: 2 ft.
Length (Metric) Lead: 0.6 m
Length (Metric) Cord 1.2 m
Temperature (Metric) Maximum 760°C
Wattage 266w
Power Density 196w/m (60w/ft.)
Model HWC Series
Sensor Types K-type
Amperage 2.04
Frequency 50/60 Hz
Type Heating Cord
For Use With (Application) Used on small tubes, vessels and places with limited space
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.