Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ HWC High Temperature Heating Cords
SDP

Catalog No. 10068226
Change view
Click to view available options
Length (Metric):
1.2 m
1.8 m
3.7 m
5.5 m
7.3 m
Wattage:
266W
350w
750w
1000w
1440w
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Wattage
10-068-226 1.2 m 266W
10-068-227 1.8 m 350w
10-068-229 5.5 m 1000w
10-068-228 3.7 m 750w
10-068-230 7.3 m 1440w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10-068-226 Supplier BriskHeat™ Supplier No. HWC1040
Add to Cart
Add to Cart

Requires

Temperature controller

Designed for use on small tubes, vessels and in places with limited space. BriskHeat™ HWC High Temperature Heating Cords provide high flexibility due to small 3mm wrap around diameters in laboratory, production or maintenance applications.

  • Multi-stranded resistance wire heating element provides exceptional flexibility and durability
  • Rapid thermal response provides accurate heat
  • Samox™ outer sheath provides electrical insulation for safe use with electrically conductive surfaces
  • Suitable for laboratory, R and D, gas tubing, production, maintenance, temporary heat and more
  • Safe for use with glass and electrically conductive metal surfaces
  • Includes 230mm (9 in.) long high temperature tie downs for safe and easy installation
  • Requires temperature controller for safe operation
  • Built-in split-plug design easily connects to any temperature controlling device

Certifications

CE Marked

Compliance

RoHS

Specifications

Certifications/Compliance CE, RoHS, REACH
Diameter (English) 0.18 in.
Description Separable 2-prong split-plug (NEMA 1-15)
Diameter (Metric) 4.8mm
Length (Metric) 1.2 m
Voltage 120 V
Electrical Requirements 120 V, 350 W
Length (English) 4 ft.
Model HWC
Material Samox™ knit and braided (Outer sheath and heating element)
Power Density 196w/m (60w/in.)
Size Power leads: 610mm (24 in.)
Wattage 266W
Requires Temperature controller
Product Type HWC High Temperature Heating Cords
Temperature (Metric) 760°C
Temperature (English) 1400°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.